Zoro Homepage

Thread Cutting Screw, #6 x 1 in, Bronze Epoxy Premium Coated Flat Head Torx Drive

  • Mfr # 240664

  • Zoro # G104011893


product price: $17.65
/ea

Key Features

Flat Head
Torx Drive
System of Measurement
Inch
Finish
Bronze Epoxy Premium Coated
Materials for Use With
Multi-Material
Interior/Exterior
Exterior
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240664
Zoro #
G104011893
UPC #
38902133175
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#6
Fastener Length
1 in

Details

System of Measurement
Inch
Head Type
Flat
Drive
Torx
Finish
Bronze Epoxy Premium Coated
Materials for Use With
Multi-Material
Item
Thread Cutting Screw
Interior/Exterior
Exterior

Description

Features
  • Premium Bronze Epoxy Coating is recommended for exterior projects and treated lumber
  • Flat Head design with star drive provides clean countersinking in wood and is ideal for wood-to-wood, wood-to-metal, and wood-to-masonry projects
  • Patented design with spiral flutes, serrated hi-lo thread, and 3-sided pyramid point, no pre-drilling is required in wood, drywall, plastic, and metal up to 20 gauge
  • Bit included in pack provides stable driving no wobbling
  • Pack of 40
Specifications
  • Finish: Bronze Epoxy Premium Coated
  • Size: 6 x 1"
  • Country of Origin: Taiwan
  • Weight: 0.97 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products