Zoro Homepage

Threaded Rod, 24 inch, Low Carbon Steel

  • Mfr # 5025460

  • Zoro # G109092927


product price: $45.15
/ea

Key Features

Overall Length
24 inch
Material
Low Carbon Steel
Thread Type
Coarse
Screw Dia.
5/8 inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5025460
Zoro #
G109092927
UPC #
39557105616
Country of Origin
United States

Dimensions

Overall Length
24 inch
Screw Dia.
5/8 inch

Details

Item
Threaded Rod
Material
Low Carbon Steel
Thread Type
Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.