Zoro Homepage

Toggle Bolt, 2" L, Steel, 5 PK

  • Mfr # 41420

  • Zoro # G109203521


product price: $8.39
/pk 5, $1.68/ea
Sold in multiples of 5 for $41.95

Key Features

Compatible Material
Hollow Block
Anchor Length
2"
Material
Steel
Head Type
Round
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41420
Zoro #
G109203521
UPC #
8236047813
Country of Origin
China

Dimensions

Anchor Length
2"

Details

Item
Toggle Bolt
Compatible Material
Hollow Block
Material
Steel
Head Type
Round

Description

Toggle bolts come with spring-action wings and are intended for anchoring into hollow walls. The wing is designed to spread apart behind the base material upon installation for firm hold in hollow wall applications. The wing disperses the weight of the secured item over a larger area, increasing the weight that can be secured compared to a regular bolt. *


  • • 1/8 x 2 inch size
  • • Round head
  • • 7/16 inch drill size
  • • For 3/8 to 1-1/4 inch wall thickness
  • • Used on drywall, plaster, hollow block and tile
  • • Holds up to 50 lbs. for drywall and 45 lbs. for block

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.