This item is Discontinued.

Hillman Toggle Wing 1/8" Bx100 370114

This item is Discontinued.

Hillman

Toggle Wing 1/8" Bx100 (Discontinued)

Mfr # 370114
Zoro # G3251478
UPC # 8236106954
Country of Origin Taiwan, Province of China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
370114
Zoro #
G3251478
UPC #
8236106954
Country of Origin
Taiwan, Province of China

Dimensions

Head Dia.
1/8"

Details

Material
Steel
Finish
Zinc
Primary Color
Silver
Thread Type
USS Coarse
Package Type
C-Pak

Description

Toggle wings are designed to be used with machine screws for anchoring items on hollow walls. Wings are typically much larger or more bulky than the bolt they're used with. This works perfectly to distribute the weight of the load across a larger area. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.