This item is Discontinued.

Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 39279
- Zoro #
- G4696532
- UPC #
- 8236156522
- Country of Origin
- China
Dimensions
- Head Dia.
- #10
- Size
- #10 x 2-1/2"
- Length
- 2-1/2"
Details
- System of Measurement
- Inches
- Head Type
- Truss
- Drive
- Phillips
- Material
- Steel
- Finish
- Black Phosphate
- Point Type
- Sharp
- Thread Type
- USS Coarse
- Primary Color
- Black
- Package Type
- C-Pak
Description
Cabinet mounting screws can be used for virtually any interior wood to wood fastening job. Common applications for these screws include cabinets and shelves. Cabinet mounting screws feature pull down rings that pull the cabinet right to the wall's surface. *
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.