Shop HILLMAN
See all product information
Create Account
Traditional Key Automotive Key Blank B-84 Double For GM
- Mfr # 83450
- Zoro # G609200228
product price:
$
2.15
/pk of 10, $0.22/ea
Sold in multiples of 10 pks for
$21.50
Key Features
Type
Automotive
Material
Brass
For Use With
GM
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83450
- Zoro #
- G609200228
- UPC #
- 8236474015
- Country of Origin
- United States
- Type
- Automotive
- Item
- Key Blank
- Material
- Brass
- For Use With
- GM
- Color
- Silver
Description
This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- •
- • Durable and reliable
- • Wide head allows for easy grip
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.