Shop HILLMAN
See all product information
Create Account
Traditional Key Automotive Key Blank B47 Single For GM
- Mfr # 83284
- Zoro # G223562849
product price:Â
$
6.99
/ea
Sold in multiples of 10 for
$69.90
Key Features
Key Number
B47
Color
Silver
Material
Brass
Type
Automotive
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 83284
- Zoro #
- G223562849
- UPC #
- 008236473186
- Country of Origin
- United States
- Item
- Key Blank
- Key Number
- B47
- Color
- Silver
- Material
- Brass
- Type
- Automotive
Description
This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.