Traditional Key Automotive Key Blank DA31-PH Double For Nissan

  • Mfr # 84182
  • Zoro # G809200363
product price: 
$
2.19
/pk of 5, $0.44/ea
Sold in multiples of 5 pks for $10.95

Key Features

Keyway Type
Automotive
Material
Brass
Color
Black/Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
84182
Zoro #
G809200363
UPC #
8236477672
Country of Origin
United States

Details

Keyway Type
Automotive
Item
Key Blank
Material
Brass
Color
Black/Silver

Description

This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • •
  • • Durable and reliable
  • • Wide head allows for easy grip
  • • DA-31PH
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews