Traditional Key Automotive Key Blank H-57 Double For Ford, PK10

  • Mfr # 83688
  • Zoro # G109200254
product price: 
$
1.75
/pk of 10, $0.18/ea
Sold in multiples of 10 pks for $17.50

Key Features

Keyway Type
Automotive
Material
Brass
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
83688
Zoro #
G109200254
UPC #
8236475203
Country of Origin
United States

Details

Keyway Type
Automotive
Item
Key Blank
Material
Brass
Color
Silver

Description

This key is a durable and cost effective way to ensure the safety of your vehicle. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • •
  • • Durable and reliable
  • • Works with Ford models
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews