Traditional Key House/Office Key Blank 113 CO3 Single For Corbin Locks
- Mfr # 88602
- Zoro # G709200685
product price:
$
3.15
/pk of 4, $0.79/ea
Sold in multiples of 4 pks for
$12.60
Key Features
Keyway Type
House/Office
Material
Brass
Key Number
113
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 88602
- Zoro #
- G709200685
- UPC #
- 736511671131
- Country of Origin
- United States
Details
- Keyway Type
- House/Office
- Item
- Key Blank
- Material
- Brass
- Key Number
- 113
- Color
- Silver
Description
Compatible with some Corbin locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Attractive nickel finish
- • Durable and reliable
- • 1 per retail package
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.