Shop HILLMAN
See all product information
Create Account
Traditional Key House/Office Key Blank 124 S4 Single For Sargent Locks
- Mfr # 88611
- Zoro # G909200553
product price:
$
2.99
/pk of 4, $0.75/ea
Sold in multiples of 4 pks for
$11.96
Key Features
Type
House/Office
Material
Brass
For Use With
Sargent Locks
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 88611
- Zoro #
- G909200553
- UPC #
- 736511671247
- Country of Origin
- United States
- Type
- House/Office
- Item
- Key Blank
- Material
- Brass
- For Use With
- Sargent Locks
- Color
- Silver
Description
Compatible with some Sargent locks, this key is a
- • 4 keys per cassette
- • #124 replacement key
- • Works with most Sargent locks
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.