This item is Discontinued.

Hillman HILLMAN Traditional Key House/Office Key Blank 68 SC1	 EZ2	 CLP1 Single For Schlage Locks 88903

HILLMAN Traditional Key House/Office Key Blank 68 SC1 EZ2 CLP1 Single For Schlage Locks (Discontinued)

  • Mfr # 88903
  • Zoro # G409200664
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
88903
Zoro #
G409200664
UPC #
736511561685
Country of Origin
United States

Details

Type
House/Office
Item
Key Blank
Material
Brass
For Use With
Schlage Locks
Color
Blue/Silver

Description

Compatible with some Schlage locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. This key features a a colorful plastic insert that helps for easy key identification. Available in blue, red, and green.


  • • Made of brass
  • • 1 per retail package
  • • Residential house or entry key blank

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.