Traditional Key House/Office Key Blank 71 Y1-Y1E Single For Yale Locks, PK10

  • Mfr # 88906
  • Zoro # G609200631
product price: 
$
1.75
/pk of 10, $0.18/ea
Sold in multiples of 10 pks for $17.50

Key Features

Type
House/Office
Material
Brass
For Use With
Yale Locks
Color
Blue/Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88906
Zoro #
G609200631
UPC #
736511561715
Country of Origin
United States

Details

Type
House/Office
Item
Key Blank
Material
Brass
For Use With
Yale Locks
Color
Blue/Silver

Description

Compatible with some Yale locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. This key features a a colorful plastic insert that helps for easy key identification. Available in blue, red, and green.


  • • Tested for chip-resistance
  • • Residential house or entry key blank
  • • 1 per retail package
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews