
Traditional Key House/Office Key Blank 88 IN33 Single For Independent Locks, 4PK
Mfr # 88532
Zoro # G809200547
product price: $2.69
/pk 4, $0.67/eaSold in multiples of 4 for $10.76
Key Features
Type
House/Office
Material
Brass
For Use With
Independent Locks
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
88532
Zoro #
G809200547
UPC #
736511500882
Country of Origin
United States
Details
Type
House/Office
Item
Key Blank
Material
Brass
For Use With
Independent Locks
Color
Silver
Description
Compatible with some Independent locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.
- • Attractive nickel finish
- • Durable and reliable
- • 1 per retail package
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.