Traditional Key House/Office Key Blank 92 BO1 Single For Independent Locks, PK4

  • Mfr # 88534
  • Zoro # G009200590
product price: 
$
2.69
/pk of 4, $0.67/ea
Sold in multiples of 4 pks for $10.76

Key Features

Keyway Type
House/Office
Material
Brass
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
88534
Zoro #
G009200590
UPC #
736511500929
Country of Origin
United States

Details

Keyway Type
House/Office
Item
Key Blank
Material
Brass
Color
Silver

Description

Compatible with some Independent locks, this key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Attractive nickel finish
  • • Durable and reliable
  • • 1 per retail package
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews