Shop HILLMAN
See all product information
Create Account
Traditional Key House/Office Universal Key Blank 1645 Single
- Mfr # 86760
- Zoro # G409199791
product price:
$
1.59
/pk of 10, $0.16/ea
Sold in multiples of 10 pks for
$15.90
Key Features
Type
House/Office
Material
Brass
Color
Silver
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 86760
- Zoro #
- G409199791
- UPC #
- 8236946017
- Country of Origin
- Unknown
- Type
- House/Office
- Item
- Universal Key Blank
- Material
- Brass
- Color
- Silver
Description
Fulton home and office key 1645 is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. Useful for any setting: key blanks can be used for residential or commercial use. Whether you are in need of a replacement for a key lost, broken or stolen or just a spare key for a family member, friend or neighbor, these key blanks provide a great experience.
- • Key is made of brass and coated with a tough nickel finish, crafted to be resistant to chipping and scuffing
- • Durable and reliable
- • Keys are easily cut on a variety of key machines
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.