Shop HILLMAN

Traditional Key House/Office Universal Key Blank IN 2 Single

  • Mfr # 85062
  • Zoro # G809200165

product price: 
$
1.19
/pk of 10, $0.12/ea
Sold in multiples of 10 pks for $11.90

Key Features

Keyway Type
House/Office
Material
Brass
Key Number
IN 2
Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85062
Zoro #
G809200165
UPC #
8236482072
Country of Origin
United States
Keyway Type
House/Office
Item
Universal Key Blank
Material
Brass
Key Number
IN 2
Color
Silver

Description

This key is a durable and cost effective way to ensure the safety of your office or home. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Made of brass
  • • Attractive nickel finish
  • • IN-2
  • • 1 key per retail package
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.