Traditional Key House/Office Universal Key Blank Single

  • Mfr # 85908
  • Zoro # G809199780
product price: 
$
1.69
/pk of 10, $0.17/ea
Sold in multiples of 10 pks for $16.90

Key Features

Keyway Type
House, Office
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
85908
Zoro #
G809199780
UPC #
8236578898
Country of Origin
Unknown

Details

Keyway Type
House, Office
Item
Universal Key Blank
Material
Brass

Description

Keep your possessions safe with this durable and cost effective key. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Made of brass
  • • Attractive nickel finish
  • • Wide, flat surface makes gripping easy
  • • 1 piece per retail package
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews