Traditional Key House/Office Universal Key Blank Single

  • Mfr # 85909
  • Zoro # G609199904
product price: 
$
2.15
/pk of 10, $0.22/ea
Sold in multiples of 10 pks for $21.50

Key Features

Type
House/Office
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
85909
Zoro #
G609199904
UPC #
8236578911
Country of Origin
United States
Type
House/Office
Item
Universal Key Blank
Material
Brass

Description

Keep your possessions safe with this durable and cost effective key. The wide, flat head makes gaining a strong grip easy. This key can be customized with a quick trip to your local hardware store. With a bright, long-lasting finish, this key is multifunctional and reliable.


  • • Made of brass
  • • Attractive nickel finish
  • • Wide, flat surface makes gripping easy
  • •
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews