Zoro Homepage

Unisex Symbol, Plastic, 12 in x 12 in

  • Mfr # 840223

  • Zoro # G209203438


product price: $9.89
/pk 6, $1.65/ea
Sold in multiples of 6 for $59.34

Key Features

Legend
Unisex Symbol
Sign Material
Plastic
Height
12 in
Width
12 in
Thickness
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
840223
Zoro #
G209203438
UPC #
045899001059
Country of Origin
China

Dimensions

Height
12 in
Width
12 in
Thickness
0.75 in

Details

Item
Sign
Legend
Unisex Symbol
Sign Material
Plastic
Legend Style
Restroom
Printed Language
English
Sign Background Color
Blue

Description

ADA-compliant California Gender-Neutral Restroom Sign- For Single-User or Family Restrooms Only. This is a Door Sign for California Title 24 Visual requirements.


  • • Contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
  • • Bold letters and concise language helps signs create an easily understandable message to those in the area
  • • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
  • • Especially for those far away or with impaired vision
  • • High quality sign is made and finished to be durable, rust-resistant and to withstand adverse weather conditions
  • • Check local building code requirements for signs to ensure compliance before mounting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.