Utility Hooks 5 lb 2 pk
- Mfr # 5020
- Zoro # G309200757
product price:
$
2.95
/pk of 10, $0.30/ea
Sold in multiples of 10 pks for
$29.50
Key Features
Material
Zinc
Length
4 in
Height
0.5in
Item Type
Utility Hooks
Features
Fits up to 1/4 in screws; Holds up to 5 lbs. in 1/2 in drywall
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5020
- Zoro #
- G309200757
- UPC #
- 8236032246
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Height
- 0.5in
Details
- Material
- Zinc
- Item Type
- Utility Hooks
- Features
- Fits up to 1/4 in screws; Holds up to 5 lbs. in 1/2 in drywall
Description
Hillman Wall Hooks provide a stable base for your hanging projects weighing no more than 5lbs. These hooks are to be used with up to a 1/4" screw. *
- • Easy to use
- • Holds up to 5lbs
- • Fits up to 1/4" Screws
- •
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.