Wackey Panther House/Office Universal Key Blank SC1 Single

  • Mfr # 87393
  • Zoro # G709199996
product price: 
$
6.19
/pk of 6, $1.03/ea
Sold in multiples of 6 pks for $37.14

Key Features

Type
House/Office
Material
Brass
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
87393
Zoro #
G709199996
UPC #
736511433937
Country of Origin
United States
Type
House/Office
Item
Universal Key Blank
Material
Brass

Description

Let your personality shine with these key blanks. With unique designs, these custom key blanks are sure to make a statement. Never wonder which key is which again.


  • • Made of brass
  • • 1 per retail package
  • • Schlage 68/SCI
  • • Residential house or entry key blank
  • •

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews