Shop HILLMAN
See all product information
Create Account
WallBiter Brass-Plated Silver Small Picture Hook 45 lb 4 pk
- Mfr # 122393
- Zoro # G009200781
product price:
$
6.79
/pk of 10, $0.68/ea
Sold in multiples of 10 pks for
$67.90
Key Features
Material
Brass
Color
Silver
Length
4.75 in
Height
0.75in
Item Type
Picture Hook
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122393
- Zoro #
- G009200781
- UPC #
- 8236800050
- Country of Origin
- Canada
Dimensions
- Length
- 4.75 in
- Height
- 0.75in
Details
- Material
- Brass
- Color
- Silver
- Item Type
- Picture Hook
- Features
- Holds up to 20 pounds in drywall, 40 pounds in wood
- Finish
- Brass-Plated
Description
Hillman Wall Biters provide a strong durable hold when hanging your pictures, Available in small (30lbs), medium (45lbs), and large (60lbs) sizes to ensure weight ratings meet your hanging needs. Also available in white, brass finishes. Please read back of package when hanging in drywall vs. wood, weight rating will change. *
- • Secures your artwork
- • Provide a strong durable hold
- • Available in small (30lbs), medium (45lbs), and large (60lbs) sizes
- • Available in white, brass finishes
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.