
Wash Hands, Plastic, 2 in x 8 in
Mfr # 848594
Zoro # G109207277
product price: $1.95
/pk 6, $0.33/eaSold in multiples of 6 for $11.70
Key Features
Legend
Wash Hands
Sign Material
Plastic
Height
2 in
Width
8 in
Legend Style
Health Safety
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
848594
Zoro #
G109207277
UPC #
45899316948
Country of Origin
United States
Dimensions
Height
2 in
Width
8 in
Details
Item
Decal
Legend
Wash Hands
Sign Material
Plastic
Legend Style
Health Safety
Sign Background Color
Silver
Legend Color
Black
Printed Language
English
Description
Ensure that your policies are respected with this adhesive employees must wash hands sign (2 x 8 in.). Having clear and visible signs can help increase security and safety. This sign is sure to convey your message clearly and efficiently.
- • Eye-catching sign - contrasting colors grant greater visibility, attracting attention and ensuring visitors and passersby are aware of the sign's intent
- • Self-adhesive - to apply self-adhesive back, ensure mounting surface is clean and dry before pressing sign firmly to surface to activate adhesive layer
- • Ensures clear message - bold letters and concise language helps signs create an easily understandable message to those in the area
- • Simple pictogram helps viewers further understand the sign's intent, especially for those far away or with impaired vision
- • Tough build - high quality sign is made and finished to be rust-resistant and to withstand adverse weather conditions
- • Building code requirements - check local building code requirements for signs to ensure compliance before mounting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.