Wedge Anchor, 1/2" Dia., 3" L, Steel Zinc Plated, 25 PK

  • Mfr # 5305370

  • Zoro # G309281060


product price:  $48.49
/pk 25, $1.94/ea

Key Features

Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5305370
Zoro #
G309281060
UPC #
8236433401
Country of Origin
China

Dimensions

Anchor Diameter
1/2"
Overall Length
3"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.