Wedge Anchor, 1/4" Dia., 3" L, Steel Zinc Plated, 30 PK

  • Mfr # 5305347

  • Zoro # G509281327


product price:  $47.69
/pk 30, $1.59/ea

Key Features

Material
Steel
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5305347
Zoro #
G509281327
UPC #
8236433340
Country of Origin
China

Dimensions

Anchor Diameter
1/4"
Overall Length
3"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.