Wedge Anchor, 3/8" Dia., 2-3/4" L, Steel Zinc Plated

  • Mfr # 371928

  • Zoro # G306889986


product price: $80.89
/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Thread Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
371928
Zoro #
G306889986
UPC #
8236680386
Country of Origin
United States

Dimensions

Anchor Diameter
3/8"
Overall Length
2-3/4"
Thread Size
3/8"

Details

Item
Wedge Anchor
Material
Steel
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.