Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

White Classic Hanging Hooks 50 lb

  • Mfr # 122114

  • Zoro # G916560091


product price: $9.49
/ea

Key Features

Hook Base Width
1.5 in
Hook Height
1.75 in
Overall Length
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122114
Zoro #
G916560091
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Hook Base Width
1.5 in
Hook Height
1.75 in
Overall Length
0.95 in

Description

OOK Swag Hooks are great for hanging plants and decorative pieces such as lamps. Swag hooks are easy to install and feature a decorative finish in order to match any aesthetic. Available in several finishes.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.