This item is Discontinued.

Hillman Whtz Lock Nuts1/4-20 100 180396

This item is Discontinued.

Hillman

Whtz Lock Nuts1/4-20 100 (Discontinued)

Mfr # 180396
Zoro # G1757801
UPC # 8236432244
Country of Origin China
Category Lock Nuts
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
180396
Zoro #
G1757801
UPC #
8236432244
Country of Origin
China

Details

Finish
Zinc
System of Measurement
Inches
Thread Type
USS Coarse
Number of Pieces
100
Package Type
C-Pak

Description

Whiz-Lock free spinning nuts have been proven to overcome vibration and a variety of other forces. The underside or bearing surface of the fastener has a series of spiraling serrations or teeth to provide a locking reliable hold. The application of this nut is as easy as spinning it on. They simply spin on to mating thread and lock when seated per medium of toothed flange. *

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.