Zoro Homepage

Wing Nut, #10-24, Steel, Zinc Plated, 10 PK

  • Mfr # 6359

  • Zoro # G609209641


product price: $2.29
/pk 10, $0.23/ea
Sold in multiples of 10 for $22.90

Key Features

Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6359
Zoro #
G609209641
UPC #
8236035414
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
#10-24

Details

Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch

Description

Providing simple tool-free tightening, these 10-24 zinc-plated steel wing nuts feature a pair of wings that can be turned with a thumb and finger. These durable wing nuts are great for both indoor and outdoor applications and can be quickly adjusted or removed. *


  • • 1/4-20 coarse thread size
  • • Ideal for both indoor and outdoor fastening jobs
  • • Steel construction with a zinc finish
  • • Pair of wings allow for easy, tool-free tightening
  • • Offers simple, fast adjustment and removal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.