
Wing Nut, #10-24, Steel, Zinc Plated
Mfr # 164699
Zoro # G104089984
product price: $55.15
/eaKey Features
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
164699
Zoro #
G104089984
UPC #
-
Country of Origin
China
Dimensions
Thread Size
#10-24
Details
Item
Wing Nut
Material
Steel
Finish
Zinc Plated
System of Measurement
Inch
Description
Features
- 10-24 forged zinc plated steel wing nut.
- This nut has a wing on each side that helps you to tighten the nut without tools
- Wing nuts can be used where frequent fastener connection adjustments or removals are needed and can be made quickly and often
- Use for any indoor/outdoor projects
- 100 pack
- Dimension - 2.6 x 2.4 x 1.7 in.
- Item weight - 0.79 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.