
Wood Screw, #12, 2 1/2 inch, Zinc Plated Steel Flat Head Phillips Drive, 10 PK
Mfr # 5103080
Zoro # G809281393
product price:Â $55.79
/pk 10, $5.58/eaKey Features
Flat Head
Phillips Drive
Screw Size
#12
Fastener Length
2 1/2 inch
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
5103080
Zoro #
G809281393
UPC #
8236034561
Country of Origin
China
Dimensions
Screw Size
#12
Fastener Length
2 1/2 inch
Details
Head Type
Flat
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Thread Style
Coarse
Item
Wood Screw
Application
Indoor and Outdoor
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.