
Wrist Coil Key Chain, Plastic, Sporting Whistle, 24 PK
Mfr # 701428
Zoro # G709233850
product price: $3.15
/pk 24, $0.13/eaSold in multiples of 24 for $75.60
Key Features
Type
Sporting Whistle
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
701428
Zoro #
G709233850
UPC #
8236650655
Country of Origin
China
Details
Item
Wrist Coil Key Chain
Type
Sporting Whistle
Material
Plastic
Description
This coil has memory to return and retain shape. With a matching plastic whistle and a steel split ring, this coil fits comfortably around your wrist or ankle.
- • Can be used for safety
- • 1 inch spring steel split ring
- • Ideal for sports, school or the gym
- •
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.