Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Zinc 1 in. Plaster Washer 10 pk

  • Mfr # 9745

  • Zoro # G916560244


product price: $8.55
/ea

Key Features

Width (In.)
1.56 in
Length (In.)
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9745
Zoro #
G916560244
UPC #
008236764574
Country of Origin
China

Dimensions

Width (In.)
1.56 in
Length (In.)
4 in

Details

Item
Plaster Washer

Description

Zinc Plaster Washers are about the size of a quarter. A drywall screw goes through the washer and is driven into the wood lath behind the plaster. The unique design of plaster washers anchors the plaster firmly against the lath stopping cracks and sagging.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.