Shop HILLMAN
See all product information
Create Account
Zinc Conventional Picture Hanging Set 20 lb 5 pk
- Mfr # 121127
- Zoro # G509200793
product price:
$
5.55
/pk of 10, $0.55/ea
Sold in multiples of 10 pks for
$55.50
Key Features
Material
Steel
Item Type
Picture Hanging Set
Finish
Steel Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 121127
- Zoro #
- G509200793
- UPC #
- 8236181517
- Country of Origin
- Taiwan, Province of China
- Material
- Steel
- Item Type
- Picture Hanging Set
- Finish
- Steel Plated
Description
Hillman Picture Hanger Assortment Kit will ensure that your picture hanging needs are met. Whether there are multiple pictures, a variety of sizes, or you just want to keep a picture hanging kit on hand. This Kit is designed for easy storage in a craft room or utility closet. Simply store or hang this resealable Kit. Kits are available in small, medium, and large. All hangers are brass finished. *
- • Great for hanging a gallery or variety if sized pictures
- • Easily store or hang in closets
- • Re-sealable plastic case
- • Available in a variety of kit sizes
- • Hangs up to 5 lightweight pictures
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.