Shop HILLMAN
Create Account
Zinc Drywall Picture Hanger 200 lb 1 pk
- Mfr # 122370
- Zoro # G209200727
product price:
$
9.35
/pk of 5, $1.87/ea
Sold in multiples of 5 pks for
$46.75
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 122370
- Zoro #
- G209200727
- UPC #
- 8236770186
- Country of Origin
- China
Description
Hillman No Stud Drywall Metal Picture Hanger is great for those Heavy Duty Frames you want to easily hang. After, making a small pilot hole in drywall that is at least 1/2" or 5/8" thick, simply thread the hanger piece through the washer. Place on desired hang location and with picture hanging nails, gently hammer nails into pre-drilled holes in washer. This picture hanger will hold up to 200lbs. *
- • Easy to use
- • Holds up to 200lbs
- • No stud needed
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.