Shop HILLSDALE TERMINAL
See all product information
Create Account
12-10 V/I #10 Flanged Spade, 20293, PK1000
- Mfr # 20293
- Zoro # G7909938
product price:Â
$
89.65
/pk of 1000, $0.09/ea
Key Features
Terminal Shape
Flanged Fork
Minimum Wire Size
12 AWG
Maximum Wire Size
10 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20293
- Zoro #
- G7909938
- UPC #
- -
- Country of Origin
- United States
- Item
- Fork Terminal
- Terminal Shape
- Flanged Fork
Dimensions
- Minimum Wire Size
- 12 AWG
- Maximum Wire Size
- 10 AWG
- Stud Size
- #10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.