Zoro Homepage

140 pc Heat Shrink Butt Kit

  • Mfr # 5990-140

  • Zoro # G7905616


product price: $41.95
/ea

Key Features

Type
Butt Splice
Includes
(50) #22-18 Butt Connectors, (75) #16-14 Butt Connectors, (15) #12-10 Butt Connectors
Height
8 in
Number of Pieces
140
Width
4-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5990-140
Zoro #
G7905616
UPC #
-
Country of Origin
United States

Dimensions

Height
8 in
Width
4-1/2 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Includes
(50) #22-18 Butt Connectors, (75) #16-14 Butt Connectors, (15) #12-10 Butt Connectors
Number of Pieces
140

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.