Zoro Homepage

38 pc Heat Shrink Tubing Kit

  • Mfr # 5990-38

  • Zoro # G7905695


product price: $61.55
/ea

Key Features

Type
Butt Splice
Includes
(10) Red 3/16", (10) Blue 1/4", (5) Yellow 5/16", (5) Black 1/2", (5) Black 3/8", (3) Black 3/4"
Height
11 in
Number of Pieces
38
Width
6-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5990-38
Zoro #
G7905695
UPC #
-
Country of Origin
United States

Dimensions

Height
11 in
Width
6-1/2 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Includes
(10) Red 3/16", (10) Blue 1/4", (5) Yellow 5/16", (5) Black 1/2", (5) Black 3/8", (3) Black 3/4"
Number of Pieces
38

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.