
55 pc Instant Tap Kit, PK4
Mfr # 5990-55
Zoro # G7906894
product price: $42.99
/pk 4, $10.75/eaKey Features
Width
4-1/2 in
Number of Pieces
55
Height
8 in
Includes
(10) 22-18 Red; (25) 18-14 Blue; (10) 18-14 White; (10) 12-10 Yellow
Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5990-55
Zoro #
G7906894
UPC #
-
Country of Origin
United States
Dimensions
Width
4-1/2 in
Height
8 in
Details
Item
Wire Connector
Number of Pieces
55
Includes
(10) 22-18 Red; (25) 18-14 Blue; (10) 18-14 White; (10) 12-10 Yellow
Material
Metal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.