Zoro Homepage

Butt Splice Wire Connector, 10 AWG Max, 250 PK

  • Mfr # 40385

  • Zoro # G7911234


product price: $53.35
/pk 250, $0.21/ea

Key Features

Type
Push-In
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Tongue Width
0.195 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40385
Zoro #
G7911234
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Tongue Width
0.195 in

Details

Item
Butt Splice Wire Connector
Type
Push-In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.