
Butt Splice Wire Connector, 10 AWG Max, Vinyl Insulation, 250 PK
Mfr # 20310SV
Zoro # G7906097
product price: $47.25
/pk 250, $0.19/eaKey Features
Type
Butt Splice
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Material
Vinyl
Material
Tin-Plated Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20310SV
Zoro #
G7906097
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Hole Dia.
0.235 in
Length
1.06
Details
Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
Vinyl
Material
Tin-Plated Copper
Crimping Tool
20593-NH13
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.