Zoro Homepage

Butt Splice Wire Connector, 8 AWG Max, Polyolefin Insulation, 50 PK

  • Mfr # 40624

  • Zoro # G7908924


product price: $52.29
/pk 50, $1.05/ea

Key Features

Type
Butt Splice
Maximum Wire Size
8 AWG
Insulation Material
Polyolefin
Hole Dia.
0.312 in
Length
1.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40624
Zoro #
G7908924
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
8 AWG
Hole Dia.
0.312 in
Length
1.8 in

Details

Item
Butt Splice Wire Connector
Type
Butt Splice
Insulation Material
Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.