Zoro Homepage

Fork Terminal, #10 Stud Size, 10 AWG, 600 V, 1000 PK

  • Mfr # 10290BZ

  • Zoro # G7913876


product price: $63.49
/pk 1000, $0.06/ea

Key Features

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Contact Material
Copper
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10290BZ
Zoro #
G7913876
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Width
0.37
Length
0.72

Details

Item
Fork Terminal
Contact Material
Copper
Maximum Voltage
600 V
Standards
UL & CSA Listed
Seam
Bare Brazed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.