
Fork Terminal, #10 Stud Size, 10 AWG, 600 V, 1000 PK
Mfr # 10292
Zoro # G7913176
product price: $63.75
/pk 1000, $0.06/eaKey Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Maximum Voltage
600 V
Standards
UL & CSA Listed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10292
Zoro #
G7913176
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
#10
Length
0.72
Width
0.35
Details
Item
Fork Terminal
Maximum Voltage
600 V
Standards
UL & CSA Listed
Seam
Bare Butted
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.