Shop HILLSDALE TERMINAL
See all product information
Create Account
Fork Terminal, #10 Stud Size, 14 AWG, Nylon Insulated, 1000 PK
- Mfr # 50162BZN
- Zoro # G7904864
product price:Â
$
62.39
/pk of 1000, $0.06/ea
Key Features
Minimum Wire Size
16 AWG
Insulation Type
Nylon
Insulation Color
Blue
Insulation Coverage
Partial Coverage
Terminal Shape
Block Fork
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50162BZN
- Zoro #
- G7904864
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 14 AWG
- Minimum Wire Size
- 16 AWG
- Stud Size
- #10
Details
- Item
- Fork Terminal
- Insulation Type
- Nylon
- Insulation Color
- Blue
- Insulation Coverage
- Partial Coverage
- Terminal Shape
- Block Fork
- Standards
- UL Listed
- Contact Material
- Copper
- Termination Style
- Crimp
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.