Fork Terminal, #10 Stud Size, 18 AWG, 600 V, Crimp Termination with Heat Shrink, 250 PK

  • Mfr # 40072

  • Zoro # G7915206


product price: $35.25
/pk 250, $0.14/ea

Key Features

Termination Style
Crimp Termination with Heat Shrink
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Maximum Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40072
Zoro #
G7915206
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Stud Size
#10
Length
1.2
Width
0.312

Details

Item
Fork Terminal
Termination Style
Crimp Termination with Heat Shrink
Maximum Voltage
600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.