
Fork Terminal, #10 Stud Size, 8 AWG, 600 V, 250 PK
Mfr # 10607
Zoro # G7912975
product price: $46.55
/pk 250, $0.19/eaKey Features
Maximum Wire Size
8 AWG
Maximum Voltage
600 V
Width
0.36
Length
0.94
Seam
Bare Brazed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10607
Zoro #
G7912975
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
8 AWG
Stud Size
#10
Width
0.36
Length
0.94
Details
Item
Fork Terminal
Maximum Voltage
600 V
Seam
Bare Brazed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.