
Fork Terminal, 1/4 in Stud Size, 10 AWG, 600 V, Nylon Insulated, 500 PK
Mfr # 50245N
Zoro # G7910333
product price:Â $45.49
/pk 500, $0.09/eaKey Features
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Insulation Type
Nylon
Stud Size
1/4 in
Contact Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
50245N
Zoro #
G7910333
UPC #
-
Country of Origin
United States
Dimensions
Maximum Wire Size
10 AWG
Minimum Wire Size
12 AWG
Stud Size
1/4 in
Length
1.23
Width
0.434
Details
Item
Fork Terminal
Insulation Type
Nylon
Contact Material
Copper
Maximum Voltage
600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.