Zoro Homepage

Fork Terminal, 4 AWG, Nylon Insulated, 25 PK

  • Mfr # 20626N

  • Zoro # G7917306


product price: $38.15
/pk 25, $1.53/ea

Key Features

Maximum Wire Size
4 AWG
Insulation Type
Nylon
Contact Material
Copper
Crimping Tool
20701 or 20702
Length
1.93
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20626N
Zoro #
G7917306
UPC #
-
Country of Origin
United States

Dimensions

Maximum Wire Size
4 AWG
Length
1.93

Details

Item
Fork Terminal
Insulation Type
Nylon
Contact Material
Copper
Crimping Tool
20701 or 20702
Seam
Seamless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.